Toilet Paper Holder, (1) Roll, Polished, Color: Silver
Mfr # 7455230.002
Zoro # G6184462
product price: $41.55
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
Single Roll
Dispenser Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7455230.002
Zoro #
G6184462
UPC #
012611626111
Country of Origin
China
Dimensions
Width
6 5/8 in
Height
2 1/4 in
Depth
3 1/2 in
Dispenser Depth
3.75 in
Dispenser Width
9.55 in
Dispenser Height
2 1/4 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
Single Roll
Dispenser Material
Metal
Color
Silver
Product Series
Town Square S
Finish
Polished
Material
Metal
Features
Arm Pivot, Concealed Mounting
Series
Town Square S
For Use With
Toilet Paper
Holder Style
Double Post
Ligature Resistant
No
Toilet Paper Type
Standard Core
ADA Compliance
No
Dispenser Capacity
(1) Roll
Description
Toilet Paper Holders, Toilet Paper Type Standard Core, Town Square S, Dispenser Capacity (1) Roll, Metal, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/4 in, Width 6 5/8 in, Depth 3 1/2 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.