This item is Discontinued.

American Standard Toilet Paper Holder, 2 in.H x 8-1/4 in.W 8336230.002

Toilet Paper Holder, 2 in.H x 8-1/4 in.W (Discontinued)

  • Mfr # 8336230.002
  • Zoro # G9534761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8336230.002
Zoro #
G9534761
UPC #
012611504174
Country of Origin
Mexico

Dimensions

Width
8 1/4 in
Height
2 in
Depth
4 3/8 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Metal
Color
Silver
Product Series
CR Series
Includes
Concealed Mounting Hardware
For Use With
Toilet Paper
Finish
Polished
Series
CR Series
Material
metal
Holder Style
Double Post
Features
Concealed Mounting
Toilet Paper Type
Standard Core
Ligature Resistant
No
ADA Compliance
No
Dispenser Capacity
(1) Roll

Description

Toilet Paper Holders, Toilet Paper Type Standard Core, CR Series, Dispenser Capacity (1) Roll, Metal, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 in, Width 8 1/4 in, Depth 4 3/8 in, Mounting Type Wall, Toilet Paper Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.