Toilet PWRX Long Life Battery, Flush Valves
Mfr # M950544
Zoro # G3894016
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
American Standard
For Use With
PWRX Faucet and Flush Valves
Type
PWRX Battery
Color
Black
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M950544
Zoro #
G3894016
UPC #
012611574597
Country of Origin
China
Details
Item
Battery Pack
Fits Brand
American Standard
For Use With
PWRX Faucet and Flush Valves
Type
PWRX Battery
Color
Black
Color/Finish
Black
Product Type
Battery Pack
Compatible Product Type
Toilets, Urinals
Compatible Brand
American Standard
Compatible SubBrand
Flush Valves
Description
Toilet PWRX Long Life Battery
•Can be used with all PWRX faucets and flush valves
•10-year battery pack
•Kit contains battery pack and connector
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.