Toilet Tank, 1.1 gpf, Flushometer, Elongated, White
Mfr # 4142.100.020
Zoro # G8392297
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1
Material
Vitreous China
Flushing Method
Flushometer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4142.100.020
Zoro #
G8392297
UPC #
033056722893
Country of Origin
United States
Dimensions
Width
20-1/2"
Depth
9"
Details
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1
Material
Vitreous China
Flushing Method
Flushometer
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA Compliant; EPA Water Sense CEC
Item
Toilet Tank
Collection
YorkvilleTM
Includes
Coupling Components
Description
Yorkville Toilet Tank Wht
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.