Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White

  • Mfr # 4142601.020

  • Zoro # G9194105


product price:  $339.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Mounting Style
Floor
Color
White
Gallons per Flush
1.1
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4142601.020
Zoro #
G9194105
UPC #
033056723265
Country of Origin
Mexico

Dimensions

Width
20-1/2"
Depth
9"
Height
14-1/4"
Manufacturers Warranty Length
1 yr

Details

Mounting Style
Floor
Color
White
Gallons per Flush
1.1
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
Flushing Method
Pressure Assist Tank
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1, ANSI 117.19
Item
Toilet Tank
Collection
Yorkville(TM) and Cadet(R)
Compliance
ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
Flush Handle
Left Hand Trip Lever
One Piece/Two Piece
Two Piece
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Tank/Flushometer Mfr. Model Number
4142601.02
With Liner/Without Liner
Without Liner
For Use With Mfr. Model Number
3481100.020; 3481001.020; 2462100.020; 2467136.020; 3483100.020; 3483001.020; 3484001.020; 2467100.020; 3701100.020; 3701001.020; 2876100.020; 3703100.020; 3703001.020; 2878100.020
Features
EverClean(R) Antimicrobial Surface, Metal Trip Lever, Tank Cover Locking Device
Industry Type
Commercial
Tank Connection
Speed Connect(R)
System of Measurement
Inch
Includes
Cover Locking Device, Tank Cover
Material of Construction
Vitreous China
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Brand and Series
American Standard Yorkville(TM) Cadet(R)
Flush Mode
Single Flush
Flush Handle Type
Left Hand Trip Lever
Compatible Series
Yorkville(TM) Cadet(R)
Product Type
Toilet Tank
Compatible Brand
American Standard

Description

Toilet Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.