Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Tank, 1.28 gpf, Cadet Flushing System, White

  • Mfr # 4188A154.020

  • Zoro # G5572625


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
Aquaguard
Flushing Method
Cadet Flushing System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4188A154.020
Zoro #
G5572625
UPC #
791556034341
Country of Origin
Mexico

Dimensions

Width
17-3/8"
Depth
8-7/8"
Manufacturers Warranty Length
5 yr.
Height
13"

Details

Color
White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
Aquaguard
Flushing Method
Cadet Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2 2008/CSA B45.1-08; EPA Water Sense; A117.1; ADA; CSA B651; OBC; EN 15804; ISO 21930
Item
Toilet Tank
Flush Valve Type
3" Flush Valve
Flush Handle
Left Hand Trip Lever
Tank Connection
Speed Connect(R)
Green Certification or Other Recognition
WaterSense Approved
Includes
Aquaguard Liner
With Liner/Without Liner
With Liner
Collection
Cadet(R) PRO(TM)
For Use With Mfr. Model Number
3517F101.020, 215FC104.020, 3517B101.020, 215BA105.020, 215BA104.020, 3517D101.020, 215DA104.020, 3517C101.020, 215CA104.020, 3517A101.020, 215AA105.020, 215AA104.020
Features
Metal Trip Lever, Metal Shank Fill Valve
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Flush Mode
Single Flush
Brand and Series
American Standard Cadet(R) PRO(TM)
Compatible Series
Cadet(R) PRO(TM)
Flush Handle Type
Left Hand Trip Lever
Compatible Brand
American Standard
Product Type
Toilet Tank

Description

Toilet Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.