Zoro Homepage

Toilet Tank, 1.28 gpf, Gravity Fed, White

  • Mfr # 4188B105.020

  • Zoro # G5572546


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color
White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
Cadet
Flushing Method
Gravity Fed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4188B105.020
Zoro #
G5572546
UPC #
791556006355
Country of Origin
Mexico

Dimensions

Width
18-1/8"
Depth
7-11/16"
Manufacturers Warranty Length
5 yr.
Height
13"

Details

Color
White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
Cadet
Flushing Method
Gravity Fed
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2 2008/CSA B45.1-08; EPA Water Sense; A117.1; ADA; CSA B651; OBC; EN 15804; ISO 21930
Item
Toilet Tank
Flush Handle
Right Hand Trip Lever
For Use With Mfr. Model Number
3517A101.020, 3517B101.020, 3517C101.020, 3517D101.020, 3517F101.020
Tank Connection
Speed Connect(R)
With Liner/Without Liner
Without Liner
Flush Valve Type
3" Flush Valve
Features
Metal Trip Lever, Metal Shank Fill Valve
Green Certification or Other Recognition
WaterSense Approved
Collection
Cadet(R) PRO(TM)
Includes
Right Hand Side Trip Lever
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Flush Mode
Single Flush
Brand and Series
American Standard Cadet(R) PRO(TM)
Compatible Brand
American Standard
Flush Handle Type
Right Hand Trip Lever
Product Type
Toilet Tank
Compatible Series
Cadet(R) PRO(TM)

Description

Toilet Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.