Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White

  • Mfr # 4188A004.020

  • Zoro # G9189022


product price: $99.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Mounting Style
Floor
Color
White
Gallons per Flush
1.6
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4188A004.020
Zoro #
G9189022
UPC #
791556014404
Country of Origin
Multiple

Dimensions

Width
17-3/8"
Depth
8-7/8"
Height
13-7/8"
Manufacturers Warranty Length
5 yr

Details

Mounting Style
Floor
Color
White
Gallons per Flush
1.6
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
Flushing Method
Gravity Fed
Standards
ASME A112.19.2/CSA B45.1, ANSI 117.1
Item
Toilet Tank
Includes
Coupling Components, Tank Cover, EZ-Install Tools
Tank Connection
Standard
Features
Metal Trip Lever, Metal Shank Fill Valve, Everclean(R) Surface Inhibits the Growth of Stain and Odor-Causing Bacteria, Mold & Mildew, 12" Rough-in tank
System of Measurement
Inch
Tank/Flushometer Mfr. Model Number
4188A004.020
Compliance
ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
One Piece/Two Piece
Two Piece
With Liner/Without Liner
Without Liner
For Use With Mfr. Model Number
3517A101.020; 215AA004.020; 3517B101.020; 215BA004.020; 3517C101.020; 215CA004.020; 3517D101.020; 215DA004.020; 3517F101.020; 215FC004.020
Collection
Cadet(R) PRO(TM)
Flush Handle
Left Hand Trip Lever
Flush Valve Type
3" Flush Valve
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Material of Construction
Vitreous China
Brand and Series
American Standard Cadet(R) PRO(TM)
Flush Mode
Single Flush
Compatible Series
Cadet(R) PRO(TM)
Product Type
Toilet Tank
Flush Handle Type
Left Hand Trip Lever
Compatible Brand
American Standard

Description

Toilet Tank

Restrictions

This item has been restricted from sale in the following states: CO, GA, MA, ME, NJ, NY, OR, TX, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.