Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White

  • Mfr # 4188A065.020

  • Zoro # G5572555


product price: $143.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Mounting Style
Floor
Color
White
Gallons per Flush
1.6
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4188A065.020
Zoro #
G5572555
UPC #
791556052987
Country of Origin
Mexico

Dimensions

Width
17-3/8"
Depth
8-7/8"
Height
13"
Manufacturers Warranty Length
5 yr

Details

Mounting Style
Floor
Color
White
Gallons per Flush
1.6
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
Flushing Method
Gravity Fed
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Tank
System of Measurement
Inch
Includes
Coupling Components, Tank Cover, EZ-Install Tools
One Piece/Two Piece
Two Piece
Tank Connection
Speed Connect(R)
Features
Metal Trip Lever, Metal Shank Fill Valve, Tank Cover Locking Device
Collection
Cadet(R) PRO(TM)
Flush Valve Type
3" Flush Valve
Compliance
ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
With Liner/Without Liner
Without Liner
Tank/Flushometer Mfr. Model Number
4188A065.020
For Use With Mfr. Model Number
3517A101.020; 3517B101.020; 3517C101.020; 3517D101.020; 3517F101.020
Flush Handle
Right Hand Trip Lever
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Flush Mode
Single Flush
Brand and Series
American Standard Cadet(R) PRO(TM)
Product Type
Toilet Tank
Compatible Series
Cadet(R) PRO(TM)
Compatible Brand
American Standard
Flush Handle Type
Right Hand Trip Lever

Description

Toilet Tank

Restrictions

This item has been restricted from sale in the following states: CO, MA, ME, NY, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.