Zoro Homepage

Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White

  • Mfr # 4225A004.020

  • Zoro # G5572686


product price: $174.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Mounting Style
Floor
Color
White
Gallons per Flush
1.6
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4225A004.020
Zoro #
G5572686
UPC #
791556014466
Country of Origin
Mexico

Dimensions

Width
19"
Depth
9"
Manufacturers Warranty Length
10 yr
Height
14"

Details

Mounting Style
Floor
Color
White
Gallons per Flush
1.6
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
Flushing Method
Gravity Fed
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Tank
Collection
Champion(R) PRO(TM)
Features
Metal Trip Lever, Metal Shank Fill Valve
Tank/Flushometer Mfr. Model Number
4225A004.020
For Use With Mfr. Model Number
3195A101.020; 3195B101.020; 3195C101.020
Includes
Coupling Components, Tank Cover, EZ-Install Tools
Compliance
ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
Tank Connection
Speed Connect(R)
With Liner/Without Liner
Without Liner
One Piece/Two Piece
Two Piece
Flush Handle
Left Hand Trip Lever
System of Measurement
Inch
Flush Valve Type
4" Piston-Action Accelerator(TM)
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Brand and Series
American Standard Champion(R) PRO(TM)
Flush Mode
Single Flush
Product Type
Toilet Tank
Compatible Series
Champion(R) PRO(TM)
Flush Handle Type
Left Hand Trip Lever
Compatible Brand
American Standard

Description

Toilet Tank

Restrictions

This item has been restricted from sale in the following states: CO, MA, ME, NJ, NY, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.