Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White

  • Mfr # 4142800.020

  • Zoro # G7479631


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Color
White
Gallons per Flush
1.6
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4142800.020
Zoro #
G7479631
UPC #
033056723210
Country of Origin
Mexico

Dimensions

Width
20-1/2"
Depth
9"
Height
14-1/4"
Manufacturers Warranty Length
1 yr

Details

Mounting Style
Floor
Color
White
Gallons per Flush
1.6
Material
Vitreous China with EverClean(R)
Fits Brand
American Standard
Flushing Method
Pressure Assist Tank
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Tank
Compliance
ASME A112.19.2-2008/CSA B45.1-08 for Vitreous China Fixtures
One Piece/Two Piece
Two Piece
Flush Handle
Right Hand Trip Lever
System of Measurement
Inch
For Use With Mfr. Model Number
3703016.020; 3703001.020; 2878016.020; 3701001.020; 3701016.020; 2876016.020; 2467164.020; 3483016.020; 3483001.020; 3484001.020; 2467016.020; 3481016.020; 3481001.020; 2462016.020
Includes
Coupling Components, Tank Cover
Features
EverClean(R) Antimicrobial Surface, Metal Trip Lever
Tank Connection
Speed Connect(R)
With Liner/Without Liner
Without Liner
Collection
Yorkville(TM) and Cadet(R)
Industry Type
Commercial
Tank/Flushometer Mfr. Model Number
4142800.02
ADA Compliance
No
Material of Construction
Vitreous China
ADA Compliant
Not ADA Compliant
Brand and Series
American Standard Yorkville(TM) Cadet(R)
Flush Mode
Single Flush
Product Type
Toilet Tank
Compatible Brand
American Standard
Flush Handle Type
Right Hand Trip Lever
Compatible Series
Yorkville(TM) Cadet(R)

Description

Toilet Tank

Restrictions

This item has been restricted from sale in the following states: CO, GA, MA, ME, NJ, NY, TX, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.