Toilet Tank Cover, ActiVate
Mfr # 735158-400.020
Zoro # G2017377
product price: $53.39
/eaKey Features
Fits Brand
American Standard
For Use With
Toilets
For Use With Mfr. Model Number
4000119.020
Features
Permanent EverClean(R) Surface Inhibtis the Growth of Stain and Odor Causing Bacteria, Mold and Mildew
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
735158-400.020
Zoro #
G2017377
UPC #
033056846629
Country of Origin
Mexico
Details
Item
Toilet Tank Cover
Fits Brand
American Standard
For Use With
Toilets
For Use With Mfr. Model Number
4000119.020
Features
Permanent EverClean(R) Surface Inhibtis the Growth of Stain and Odor Causing Bacteria, Mold and Mildew
Material
Vitreous China
Color/Finish
White
Color
White
Product Type
Toilet Tank Cover
Compatible Manufacturer Part Number
4000119.020
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets
Compatible Brand
American Standard
Compatible Series
Studio
Description
Toilet Tank Cover, For Use With Toilets, For Use With Grainger Item Number NA, For Use With Mfr. Model Number 4000119.020, Material Vitreous China with EverClean(r), Color/Finish White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.