
Toilet Tank Cover, Vitreous China
Mfr # 735125-400.020
Zoro # G410474474
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
American Standard
For Use With
Toilets
Size
15.0 in x 6.25 in x 1.5 in
Product Type
Toilet Tank Cover
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
735125-400.020
Zoro #
G410474474
UPC #
033056704554
Country of Origin
Multiple
Dimensions
Size
15.0 in x 6.25 in x 1.5 in
Details
Item
Toilet Tank Cover
Fits Brand
American Standard
For Use With
Toilets
Product Type
Toilet Tank Cover
Finish
Unfinished
Material
Vitreous China
Color
White
Compatible Brand
American Standard
Compatible SubBrand
Gravity Tanks
Compatible Series
Cadet(R) III
Compatible Product Type
Toilets
Description
Toilet Tank Cover, Vitreous China
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.