Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Tank, LH, Single, Gravity Fed

  • Mfr # 4385A107.020

  • Zoro # G0185598


product price: $226.77
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.28 gpf
Brand and Series
Glenwall(R) VorMax(R)
Flush Handle
Left Hand Trip Lever
Color
White
Standards
ANSI A117.1, ASME A112.19.2, CSA B45.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385A107.020
Zoro #
G0185598
UPC #
791556111479
Country of Origin
Mexico

Dimensions

Overall Width
17 7/8 in
Overall Depth
9 5/8 in
Manufacturers Warranty Length
10 yr
Overall Length
15 7/8 in

Details

Gallons per Flush
1.28 gpf
Brand and Series
Glenwall(R) VorMax(R)
Flush Handle
Left Hand Trip Lever
Color
White
Standards
ANSI A117.1, ASME A112.19.2, CSA B45.1
Collection
Glenwall(R)
Item
Toilet Tank
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Bowl Mfr. Model Number
3447101.020
Features
Dual Injection Flush Valve, EverClean(R) Antimicrobial Surface
Flushing Method
Gravity Fed
ADA Compliance
Yes
Flush Mode
Single Flush
Green Certification or Other Recognition
WaterSense Certified
ADA Compliant
ADA Compliant
Compatible Series
Glenwall(R) VorMax(R)
Product Type
Toilet Tank
Compatible Brand
American Standard
Flush Handle Type
Left Hand Trip Lever

Description

Toilet Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.