Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Tank, RH, Single, Gravity Fed

  • Mfr # 4385A108.020

  • Zoro # G0185080


product price: $237.59
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.28 gpf
Brand and Series
American Standard(R)
Flush Handle
Right Hand Trip Lever
Color
White
Standards
ANSI A117.1, ASME A112.19.2, CSA B45.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385A108.020
Zoro #
G0185080
UPC #
791556111455
Country of Origin
Mexico

Dimensions

Overall Length
15 7/8 in
Overall Width
17 7/8 in
Overall Depth
9 5/8 in
Manufacturers Warranty Length
10 yr

Details

Gallons per Flush
1.28 gpf
Brand and Series
American Standard(R)
Flush Handle
Right Hand Trip Lever
Color
White
Standards
ANSI A117.1, ASME A112.19.2, CSA B45.1
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Collection
Glenwall(R)
Flushing Method
Gravity Fed
ADA Compliance
Yes
Flush Mode
Single Flush
Features
Dual Injection Flush Valve, EverClean(R) Antimicrobial Surface
Item
Toilet Tank
Bowl Mfr. Model Number
3447101.020
Green Certification or Other Recognition
WaterSense Certified
Product Type
Toilet Tank
Compatible Series
Glenwall(R)
Compatible Brand
American Standard
ADA Compliant
ADA Compliant
Flush Handle Type
Right Hand Trip Lever

Description

Toilet Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.