Toilets Automatic Flush Valve, 1.1 gpf, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling

  • Mfr # 6066111.002

  • Zoro # G4447427


product price: $358.80
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
American Standard Selectronic
Flush Mode
Single Flush
Gallons per Flush
1.1
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6066111.002
Zoro #
G4447427
UPC #
012611556814
Country of Origin
Mexico

Dimensions

Inlet Size
1 in IPS
Manufacturers Warranty Length
5 yr
Size
16-1/2" H x 2-7/8" W
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
American Standard Selectronic
Flush Mode
Single Flush
Gallons per Flush
1.1
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Sub-Category
Flappers, Valves and Sensors
Sensor Range
15 3/4 in to 31 1/2 in
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
Item
Automatic Flush Valve
Valve Design
Piston
Finish
Polished Chrome
Pressure Range
25 to 80 psi
Battery Life
10 yr @ 4000 Flushes/Month
Fixture Type
Toilets
Exposed/Concealed
Exposed
Power Source
Battery
Includes
Sweat Solder Kit, 1" Angle Stop
Green Environmental Attribute
CAL Green Compliant
Color/Finish
Polished Chrome
Type
Sensor Operated Toilet Flush Valve
Series
Selectronic
Spud Location
Top
Compatible Product Type
Toilets

Description

Automatic Flush Valve

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.