Shop AMERICAN STANDARD
See all product information
Create Account
Towel Bar, 1 1/4 in H, 19 7/8 in W
- Mfr # 7018018.002
- Zoro # G6174845
product price:Â
$
63.45
/ea
Key Features
Finish
Polished Chrome
Collection
Edgemere
Bar Length
18 in
Material
Metal
Includes
Template
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7018018.002
- Zoro #
- G6174845
- UPC #
- 012611599460
- Country of Origin
- China
- Item
- Towel Bar
- Finish
- Polished Chrome
- Collection
- Edgemere
- Material
- Metal
- Includes
- Template
- Features
- Concealed Mounting
- Projection
- 4 1/8 in
- Weight Capacity
- 20 lb
- ADA Compliant
- Not ADA Compliant
- Number of Bars
- 1
- Product Type
- Towel Bar
- Includes Mounting Hardware
- Yes
- Basic Material
- Metal
- Center to Center Hole Distance
- 18 in
- Bar Material
- Metal
Dimensions
- Bar Length
- 18 in
- Overall Height
- 1 1/4 in
- Overall Length
- 19 7/8 in
- Overall Depth
- 4 1/8 in
- Overall Width
- 19 7/8 in
- Bar Width
- 18 in
- Depth
- 4 1/8 in
- Height
- 1 1/4 in
- Width
- 19 7/8 in
- Fits Chest Size
- Concealed Mounting
Description
Towel Bar, ADA Compliant Not ADA Compliant, Bar Material Metal, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Polished Chrome, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 4 1/8 in, Overall Height 1 1/4 in, Overall Width 19 7/8 in, Weight Capacity 20 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Features Concealed Mounting, Includes Template, Projection 4 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.