Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

American Standard Towel Bar, Polished Chrome, CR Series, 24In 8336024.002

Towel Bar, Polished Chrome, CR Series, 24In (Discontinued)

  • Mfr # 8336024.002
  • Zoro # G9224853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8336024.002
Zoro #
G9224853
UPC #
012611504105
Country of Origin
Mexico

Dimensions

Bar Length
24 in
Overall Height
2 in
Overall Depth
4 3/8 in
Overall Length
26 1/4 in
Overall Width
26 in
Overall Dimensions - H x W x D
2 in x 26 in x 4 3/8 in
Bar Width
24 in

Details

Item
Towel Bar
Finish
Polished Chrome
Collection
CR Series
Includes
Mounting Hardware
Material
Metal
Projection
4 3/8 in
Color
Silver
Number of Bars
1
Weight Capacity
20 lb
Features
Concealed Mounting
ADA Compliant
No
Product Type
Tower Holder and Hardware
Bar Material
Brass
Center to Center Hole Distance
24 in
Includes Mounting Hardware
Yes
Basic Material
Metal

Description

Towel Bar, ADA Compliant No, Bar Material Brass, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Polished Chrome, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 4 3/8 in, Overall Height 2 in, Overall Width 26 in, Weight Capacity 20 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Silver, Features Concealed Mounting, Includes Mounting Hardware, Projection 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.