Towel Bar, Satin Nickel, C Series, 24In

  • Mfr # 8337024.295

  • Zoro # G9224923


product price: $72.85
/ea

Key Features

Finish
Brushed Nickel
Collection
C Series
Bar Length
24 in
Material
Metal
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8337024.295
Zoro #
G9224923
UPC #
012611504228
Country of Origin
Mexico

Dimensions

Bar Length
24 in
Overall Depth
4 3/4 in
Overall Height
2 in
Overall Length
26 1/4 in
Overall Width
26 in
Bar Width
24 in

Details

Item
Towel Bar
Finish
Brushed Nickel
Collection
C Series
Material
Metal
Color
Silver
Includes
Mounting Hardware
Features
Concealed Mounting
Weight Capacity
20 lb
Number of Bars
1
Projection
4 3/4 in
ADA Compliant
No
Product Type
Tower Holder and Hardware
Center to Center Hole Distance
24 in
Basic Material
Metal
Bar Material
Brass
Includes Mounting Hardware
Yes

Description

Towel Bar, ADA Compliant Not ADA Compliant, Bar Material Brass, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Brushed Nickel, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 4 3/4 in, Overall Height 2 in, Overall Width 26 in, Weight Capacity 20 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Silver, Features Concealed Mounting, Includes Mounting Hardware, Projection 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.