Zoro Homepage

Towel Ring, 8-1/8 in.H., Satin Nickel

  • Mfr # 8337190.295

  • Zoro # G9534725


product price: $45.49
/ea

Key Features

Finish
Brushed Nickel
Material
Metal
Color
Silver
Includes
Concealed Mounting Hardware
Features
Concealed Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8337190.295
Zoro #
G9534725
UPC #
012611504242
Country of Origin
Mexico

Dimensions

Ring Height
7 1/8 in
Ring Width
7 1/8 in
Base Height
2 in
Base Width
2 in

Details

Item
Towel Ring
Finish
Brushed Nickel
Material
Metal
Color
Silver
Includes
Concealed Mounting Hardware
Features
Concealed Mounting
Projection
3 1/4 in
Weight Capacity
10 lb
ADA Compliant
No
Product Type
Tower Holder and Hardware
Includes Mounting Hardware
Yes

Description

Towel Ring, Base Height 2 in, Base Width 2 in, Finish Brushed Nickel, Material Metal, Mounting Type Wall Mount, Ring Height 7 1/8 in, Ring Width 7 1/8 in, Weight Capacity 10 lb, ADA Compliant Not ADA Compliant, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Silver, Features Concealed Mounting, Includes Concealed Mounting Hardware, Projection 3 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.