Shop AMERICAN STANDARD
See all product information
Create Account
Towel Ring, Metal, Polished Chrome
- Mfr # 7455190.002
- Zoro # G6173192
product price:Â
$
34.45
/ea
Key Features
Finish
Polished Chrome
Collection
Town Square S
Material
Metal
Base Size
2 3/16 in
Overall Depth
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7455190.002
- Zoro #
- G6173192
- UPC #
- 012611626197
- Country of Origin
- China
- Item
- Towel Ring
- Finish
- Polished Chrome
- Collection
- Town Square S
- Material
- Metal
- ADA Compliant
- Not ADA Compliant
- Projection
- 2 5/8 in
- Weight Capacity
- 10 lb
- Product Type
- Towel Ring
- Includes Mounting Hardware
- No
- Shell Material
- Metal
Dimensions
- Base Size
- 2 3/16 in
- Overall Depth
- 2 5/8 in
- Ring Height
- 7 3/8 in
- Ring Width
- 7 3/8 in
- Overall Height
- 8 1/4 in
- Base Height
- 2 1/4 in
- Base Width
- 2 1/4 in
Description
Towel Ring, Base Height 2 1/4 in, Base Width 2 1/4 in, Finish Polished Chrome, Material Metal, Mounting Type Wall Mount, Ring Height 7 3/8 in, Ring Width 7 3/8 in, Weight Capacity 10 lb, ADA Compliant Not ADA Compliant, Includes Mounting Hardware No, Product Type Towel Ring, Projection 2 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.