Dual Handle 6" to 12" Mount, 3 Hole Town Sqr 8"SprdLavy wDrnLev. Hdl, Oil Rubbed Bronze (Discontinued)
- Mfr # 2555.821.224
- Zoro # G8386992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2555.821.224
Zoro #
G8386992
UPC #
012611501708
Country of Origin
Mexico
Details
Faucet Operation
Dual Handle
Mounting Hole Center to Center
6" to 12"
Number of Holes
3
Mounting Type
Triple Hole Mount
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Handle Type
Metal Lever
Flow Rate
1.2 gpm
Number of Handles
2
Flow Outlet Type
Aerator
Item
Town Sqr 8"SprdLavy wDrnLev. Hdl
Material
Cast Brass
Description
Town Sqr 8 In.SprdLavy wDrnLev. Hdl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.