Town Square S Rhel Combo L/Seat Wht Whit, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Discontinued)
- Mfr # 2917228.020
- Zoro # G0587643
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2917228.020
Zoro #
G0587643
UPC #
791556108837
Country of Origin
United States
Dimensions
Width
16-5/8"
Depth
28-3/4"
Height
31 in
Trapway Dia.
2.125 in
Bowl Height
16.5 in
Manufacturers Warranty Length
10 Yr.
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Siphon Jet
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1-08; ANSI A117.1; ADA; EPA Water Sense CAL Green; CEC
Item
Town Square S Rhel Combo L/Seat Wht Whit
Collection
Town Square
Rough-In
12 in
Includes
No Seat
Mounting
Floor Mounted
ADA Compliant
Yes
Description
Town Square S Rhel Combo L/Seat Wht Whit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.