Townsend Vormax RHe Elong One-Piece Toil, 1.28 gpf, VorMax, Floor Mount, Elongated, White
Mfr # 2922A.104.020
Zoro # G0586408
product price:Â $592.19
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2922A.104.020
Zoro #
G0586408
UPC #
791556094420
Country of Origin
United States
Dimensions
Width
16-7/8"
Depth
29-7/16"
Manufacturers Warranty Length
10 Yr.
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
VorMax
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Water Sense CEC
Item
Townsend Vormax RHe Elong One-Piece Toil
One Piece/Two Piece
One Piece
With Seat/Without Seat
With Seat
Collection
Vormax
Description
Townsend Vormax RHe Elong One-Piece Toil
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.