Trim Kit Only, Town Square Bath/Shower Only, Satin Nickel (Discontinued)
- Mfr # T555522.295
- Zoro # G1120780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T555522.295
Zoro #
G1120780
UPC #
012611484018
Country of Origin
Mexico
Dimensions
Diverter Tub Spout Length
7-1/4"
Details
Includes
Showerhead & Bath Tub Filler
Item
Town Square Bath/Shower Only
Flow Rate
2.50 gpm
ADA Compliant
Yes
Finish
Satin Nickel
Shower Head Type
Wall Mounted
Standards
AMSE A112.18.1, CSA B 125, ANSI A117.1, ASSE 1016
Handle Type
Lever
Type
Trim Kit Only
Flow Rate (GPM)
2.5
Commercial / Residential
Residential
Showerhead Type
Wall Mounted
Description
Town Square Bath/Shower Only, Wall Mounted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CO, MA, NY, OR, TX, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.