Traditional El Luxury Seat With Cover, Polypropylene Plastic, Elongated, Linen

  • Mfr # 5020A65G.222

  • Zoro # G8395112


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
Linen
Material
Polypropylene Plastic
Width
14-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020A65G.222
Zoro #
G8395112
UPC #
791556105355
Country of Origin
China

Dimensions

Width
14-1/8"
Seat Height
2-1/4"

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
Linen
Material
Polypropylene Plastic
Features
Two Button-Push Removable Seat
Front Type
Closed
Hinge Type
Lift-Off
Bolt to Seat Front
18-9/16"
Item
Traditional El Luxury Seat

Description

Traditional El Luxury Seat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.