Shop AMERICAN STANDARD
See all product information
Create Account
Traditional Rf Luxury Seat Lin With Cover, Polypropylene Plastic, Round, Linen
- Mfr # 5020B65G.222
- Zoro # G8395149
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
With Cover / Without Cover
With Cover
Material
Polypropylene Plastic
Width
14-1/8"
Features
Two Button-Push Removable Seat
Front Type
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5020B65G.222
- Zoro #
- G8395149
- UPC #
- 791556105331
- Country of Origin
- China
Dimensions
- Width
- 14-1/8"
- Seat Height
- 2-5/16 in
Details
- With Cover / Without Cover
- With Cover
- Material
- Polypropylene Plastic
- Features
- Two Button-Push Removable Seat
- Front Type
- Closed
- Hinge Type
- Lift-Off
- Item
- Traditional Rf Luxury Seat Lin
- For Bowl Shape
- Round
- Bolt to Seat Front
- 16-11/16 in
- Color
- Linen
Description
Traditional Rf Luxury Seat Lin
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.