Zoro Homepage
This item is Discontinued.
No Product Image Available

Triangle CadetPro Rh RfLSeatLin, 1.28 gpf, Cadet Flushing System, Floor Mount, Round, Linen (Discontinued)

  • Mfr # 216BD.104.222
  • Zoro # G8385610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216BD.104.222
Zoro #
G8385610
UPC #
791556031777
Country of Origin
Mexico

Dimensions

Width
19-3/8"
Manufacturers Warranty Length
5 yr.
Depth
31-15/16"

Details

Item
Triangle CadetPro Rh RfLSeatLin
Mounting Style
Floor
Bowl Shape
Round
Color
Linen
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Cadet Flushing System
Collection
Cadet Pro

Description

Triangle CadetPro Rh RfLSeatLin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.