Trip Lever
Mfr # 738172-0200A
Zoro # G3291779
product price: $17.25
/eaKey Features
Fits Brand
American Standard
Material
Plastic
Size
6 in
Product Type
Trip Lever
Compatible Brand
American Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
738172-0200A
Zoro #
G3291779
UPC #
-
Country of Origin
Canada
Dimensions
Size
6 in
Details
Item
Trip Lever
Fits Brand
American Standard
Material
Plastic
Product Type
Trip Lever
Compatible Brand
American Standard
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.