Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trip Lever Assembly Pro Lh Chr

  • Mfr # 7381231-200.0020A

  • Zoro # G8400767


product price: $34.89
/ea

Key Features

Fits Brand
American Standard
For Use With
Mfr. No. 4188A104, 4188A105, 4188A164, 4188A165, 4188A174, 4188A104US, 4188A105US, 215AA104, 215BA104, 215BA105, 215FA104, 215FC104, 215CA104, 215DA104, 215AA104US, 215AA105US, 216AD004, 216BD004, 4188A107, 4188A108, 215AG108LS, 215AG107LS, 215AG108RS, 215AG107RS, 215AA004, 215BA004, 215FA004, 215FC004, 215CA004, 215DA004, 218AA104, 218BA104, 4191A104, 218CA104, 215AB104, 215BB104, 215CB104, 215DB104, 215AB004, 215BB004, 215CB004, 215DB004, 88B004, 4188B005
Color/Finish
Chrome
Color
Gray
Size
2 1/4 in x 1 in x 9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7381231-200.0020A
Zoro #
G8400767
UPC #
012611503627
Country of Origin
United States

Dimensions

Size
2 1/4 in x 1 in x 9 1/4 in

Details

Item
Trip Lever
Fits Brand
American Standard
For Use With
Mfr. No. 4188A104, 4188A105, 4188A164, 4188A165, 4188A174, 4188A104US, 4188A105US, 215AA104, 215BA104, 215BA105, 215FA104, 215FC104, 215CA104, 215DA104, 215AA104US, 215AA105US, 216AD004, 216BD004, 4188A107, 4188A108, 215AG108LS, 215AG107LS, 215AG108RS, 215AG107RS, 215AA004, 215BA004, 215FA004, 215FC004, 215CA004, 215DA004, 218AA104, 218BA104, 4191A104, 218CA104, 215AB104, 215BB104, 215CB104, 215DB104, 215AB004, 215BB004, 215CB004, 215DB004, 88B004, 4188B005
Color/Finish
Chrome
Color
Gray
Material
Metal, Plastic
Finish
Chrome
Type
Trip Lever Assembly
Product Type
Trip Lever
Compatible Brand
American Standard
Compatible Product Type
Toilets
Compatible Series
Cadet(R) PRO(TM)
Compatible SubBrand
Gravity Tanks

Description

The Cadet PRO Left-Hand Trip Lever is a genuine American Standard part designed for durability and dependability. The perfect complement to the Cadet PRO toilet, this trip lever is available in multiple finishes to coordinate with and enhance your bathroom design.


Product Overview


•DURABLE DESIGN: Made of metal to withstand use in the busiest bathroom and resist tarnish and corrosion
•COMPLEMENTS FITTINGS: Available in multiple finishes to complete your bathroom design
•COMPATIBILITY: Easy to install on American Standard tanks 4000, 4019, 4021, 4117A, 4149A 4188A and 4188B. See tank number on inside of tank.
•EASY TO INSTALL: Use on American Standard tanks
•COORDINATES WITH FITTINGS: Creates a harmonious look
•DURABLE DESIGN: High quality metal construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.