Trip Lever, Champion 4, Chrome
Mfr # 738995-0020A
Zoro # G3636866
product price: $29.39
/eaKey Features
Fits Brand
American Standard
For Use With
American Standard Champion 4 (4266 toilet tank), 2002014, 211AA105, 4266014, 4266504, 4266604, 4266704
Material
Plastic
Color/Finish
Polished Chrome
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
738995-0020A
Zoro #
G3636866
UPC #
012611414039
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 Year
Details
Item
Trip Lever
Fits Brand
American Standard
For Use With
American Standard Champion 4 (4266 toilet tank), 2002014, 211AA105, 4266014, 4266504, 4266604, 4266704
Material
Plastic
Color/Finish
Polished Chrome
Material of Construction
Plastic
Finish
Polished Chrome
Type
Trip Lever
Fixture Type
Toilets
Product Type
Trip Lever
Compatible Series
Champion 4
Compatible Brand
American Standard
Compatible Product Type
Toilets
Compatible SubBrand
Gravity Tanks
Description
Trip Lever, Champion 4, Material of Construction Plastic, Color/Finish Chrome, Fits 2NJL1 and Champion 4 Tanks, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.