Trip Lever, Left Hand, Metal, Satin Nickel
- Mfr # 7381232-200.2950A
- Zoro # G6164821
product price:Â
$
67.55
/ea
Key Features
Fits Brand
American Standard
For Use With
Mfr. No. 211AA004, 211AA104, 211AA105, 211BA004, 211BA104, 211BA105, 211CA004, 211CA104, 211CA105, 4225A004, 4225A064, 4225A104, 4225A154, 4225A164, 4225A174
For Use With Mfr. Model Number
4226014.020, 4226504.020, 4226604.020, 4226704.020,
Material
Metal
Color/Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7381232-200.2950A
- Zoro #
- G6164821
- UPC #
- 012611503702
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr.
Details
- Item
- Trip Lever
- Fits Brand
- American Standard
- For Use With
- Mfr. No. 211AA004, 211AA104, 211AA105, 211BA004, 211BA104, 211BA105, 211CA004, 211CA104, 211CA105, 4225A004, 4225A064, 4225A104, 4225A154, 4225A164, 4225A174
- For Use With Mfr. Model Number
- 4226014.020, 4226504.020, 4226604.020, 4226704.020,
- Material
- Metal
- Color/Finish
- Satin Nickel
- Standards
- ANSI 117.1.A
- Fixture Type
- Toilets
- Type
- Trip Lever
- Finish
- Satin Nickel
- Material of Construction
- Metal
- Product Type
- Trip Lever
- Compatible Series
- Champion Pro
- Compatible Brand
- American Standard
- Compatible Product Type
- Toilets
- Compatible SubBrand
- Gravity Tanks
- Compatible Manufacturer Part Number
- 4226014.020, 4226504.020, 4226604.020, 4226704.020
- Shell Material
- Metal
Description
Trip Lever, Toilet, LH, Material of Construction Metal, Color/Finish Satin Nickel, Fits Mfr. No. 4225A104.020, Standards ANSI 117.1.A, Manufacturers Warranty Length 1 yr.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.