Trip Lever, Left Hand, Metal, White
Mfr # 7381231-200.0200A
Zoro # G6133906
product price: $44.39
/eaKey Features
Fits Brand
American Standard
For Use With
(4188A107) Tank, (4188A104) 1.28gpf Tank Complete with Coupling Components and Tank Trim, (4188A004) Tank, (4188B104) 1.28gpf 10" (254mm) Rough Tank Complete with Coupling Components and Tank Trim, (4188B004) 1.6 gpf 10" (254mm) Rough Tank Complete with Coupling Components and Trim
For Use With Mfr. Model Number
4188A104.020, 4188A154.020, 4188A164.020, 4188A174.020, 4188B104.020,
Material
Metal
Color/Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7381231-200.0200A
Zoro #
G6133906
UPC #
012611503634
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
Trip Lever
Fits Brand
American Standard
For Use With
(4188A107) Tank, (4188A104) 1.28gpf Tank Complete with Coupling Components and Tank Trim, (4188A004) Tank, (4188B104) 1.28gpf 10" (254mm) Rough Tank Complete with Coupling Components and Tank Trim, (4188B004) 1.6 gpf 10" (254mm) Rough Tank Complete with Coupling Components and Trim
For Use With Mfr. Model Number
4188A104.020, 4188A154.020, 4188A164.020, 4188A174.020, 4188B104.020,
Material
Metal
Color/Finish
White
Standards
ANSI 117.1.A
Color
White
Type
Trip Lever
Material of Construction
Metal
Product Type
Trip Lever
Compatible Product Type
Toilets
Compatible SubBrand
Gravity Tanks
Compatible Brand
American Standard
Compatible Manufacturer Part Number
4188A104.020, 4188A154.020, 4188A164.020, 4188A174.020, 4188B104.020
Description
Trip Lever, Toilet, LH, Material of Construction Metal, Color/Finish White, Fits Mfr. No. 4188A104.020, Standards ANSI 117.1.A, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.