Trip Lever, Left Hand, Plastic, White
Mfr # 738903-0200A
Zoro # G6123512
product price: $36.19
/eaKey Features
Fits Brand
American Standard
For Use With
Cadet Toilet Tank
For Use With Mfr. Model Number
4019016.020, 4019128.020, 4021128.020, 4021500.020, 4027016.020, 4027128.020,
Color/Finish
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
738903-0200A
Zoro #
G6123512
UPC #
012611392511
Country of Origin
China
Dimensions
Manufacturers Warranty Length
5 yr.
Details
Item
Trip Lever
Fits Brand
American Standard
For Use With
Cadet Toilet Tank
For Use With Mfr. Model Number
4019016.020, 4019128.020, 4021128.020, 4021500.020, 4027016.020, 4027128.020,
Color/Finish
White
Material
Plastic
Color
White
Material of Construction
Plastic
Type
Cadet 3 Trip Lever
Product Type
Trip Lever
Compatible Product Type
Toilets
Compatible SubBrand
Gravity Tanks
Compatible Brand
American Standard
Compatible Manufacturer Part Number
4019016.020, 4019128.020, 4021128.020, 4021500.020, 4027016.020, 4027128.020
Compatible Series
Cadet(R) III
Description
Trip Lever, Left Hand, Material of Construction Plastic, Color/Finish White, Fits Cadet Toilet Tank, Manufacturers Warranty Length 5 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.