Zoro Homepage

Trip Lever, Left Hand, Plastic, White

  • Mfr # 738995-0200A

  • Zoro # G6153113


product price: $34.65
/ea

Key Features

Fits Brand
American Standard
For Use With
Champion 4, 2002014, 2018214, 2023214, 211AA105, 4266014, 4266504, 4266604, 4266704
For Use With Mfr. Model Number
4266014.02
Color/Finish
White
Standards
ANSI 117.1.A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738995-0200A
Zoro #
G6153113
UPC #
012611414046
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Trip Lever
Fits Brand
American Standard
For Use With
Champion 4, 2002014, 2018214, 2023214, 211AA105, 4266014, 4266504, 4266604, 4266704
For Use With Mfr. Model Number
4266014.02
Color/Finish
White
Standards
ANSI 117.1.A
Material
Plastic
Color
White
Type
Trip Lever
Material of Construction
Plastic
Fixture Type
Toilets
Product Type
Trip Lever
Compatible Manufacturer Part Number
4266014.02
Compatible Series
Champion 4
Compatible Brand
American Standard
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets

Description

Trip Lever, Toilet, LH, Material of Construction Plastic, Color/Finish White, Fits Mfr. No. 4266014.020, Standards ANSI 117.1.A, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.