Trip Lever, Plastic
- Mfr # 047148-0210A
- Zoro # G8379572
product price:Â
$
12.15
/ea
Key Features
Fits Brand
American Standard
For Use With
Mfr. No. 4083, 4093 and 4016 Tanks
Color/Finish
Bone
Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 047148-0210A
- Zoro #
- G8379572
- UPC #
- 012611055263
- Country of Origin
- Canada
- Item
- Trip Lever
- Fits Brand
- American Standard
- For Use With
- Mfr. No. 4083, 4093 and 4016 Tanks
- Color/Finish
- Bone
- Material
- Plastic
- Color
- White
- Type
- Trip Lever
- Fixture Type
- Toilets
- Finish
- Bone
- Material of Construction
- Plastic
- Shell Material
- Plastic
- Compatible SubBrand
- Gravity Tanks
- Compatible Brand
- American Standard
- Compatible Product Type
- Toilets
- Compatible Series
- Cadet(R) III
- Product Type
- Trip Lever
- Wire Color
- White
- Traction Material
- Plastic
Dimensions
- Size
- 5 Degree x 6"
Description
Trip Lever, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.