Zoro Homepage

Trip Lever, Tank, Chrome

  • Mfr # 047148-0020A

  • Zoro # G3650665


product price: $14.49
/ea

Key Features

Fits Brand
American Standard
For Use With
Mfr. No. 4083, 4093 and 4016 Tanks
For Use With Mfr. Model Number
4098100.020, 4098700.020
Material
Plastic
Color/Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
047148-0020A
Zoro #
G3650665
UPC #
012611154690
Country of Origin
China

Dimensions

Size
5 Degree x 6"
Manufacturers Warranty Length
1 Year

Details

Item
Trip Lever
Fits Brand
American Standard
For Use With
Mfr. No. 4083, 4093 and 4016 Tanks
For Use With Mfr. Model Number
4098100.020, 4098700.020
Material
Plastic
Color/Finish
Polished Chrome
Fixture Type
Toilets
Type
Trip Lever
Material of Construction
Plastic
Finish
Polished Chrome
Product Type
Trip Lever
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
4098100.020, 4098700.020
Compatible SubBrand
Gravity Tanks
Compatible Brand
American Standard
Compatible Series
4016 Tanks, 4083, 4093

Description

Trip Lever, Tank, Material of Construction Plastc, Color/Finish Chrome, Fits 1YHZ3, 2NJL7, 3CZK1, 4TMH1, 5NTWO, 6NWE1 and 6NWE2, Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.