Trip Lever, Tank, White
Mfr # 047192-0200A
Zoro # G3677326
product price: $24.49
/eaKey Features
Fits Brand
American Standard
For Use With
Mfr. No. 4003, 4061, 4112, 4096, 4396, 4707, 4037, 4114, 4110, 4310, 4314 and 4392 Tanks
Material
Plastic
Color/Finish
White
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
047192-0200A
Zoro #
G3677326
UPC #
012611209482
Country of Origin
China
Dimensions
Size
6"
Manufacturers Warranty Length
1 Year
Details
Item
Trip Lever
Fits Brand
American Standard
For Use With
Mfr. No. 4003, 4061, 4112, 4096, 4396, 4707, 4037, 4114, 4110, 4310, 4314 and 4392 Tanks
Material
Plastic
Color/Finish
White
Color
White
Material of Construction
Plastic
Type
Trip Lever
Fixture Type
Toilets
Product Type
Trip Lever
Compatible Brand
American Standard
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets
Compatible Series
4003, 4037, 4061, 4096, 4110, 4112, 4114, 4310, 4314, 4392 Tanks, 4396, 4707
Description
Trip Lever, Tank, Material of Construction Plastc, Color/Finish White, Fits Baby Devoro Tanks, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.