Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trip Lever, Toilet, Left Hand

  • Mfr # 738254-0020A

  • Zoro # G2188295


product price: $46.69
/ea

Key Features

Fits Brand
American Standard
For Use With
American Standard Cadet Pressure Assist Toilet Tanks, Series 2100 And 2200
Includes
Handle and Lever Arm, Actuator Wire, Saddle Straps, Fasteners
Standards
ADA
Color/Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738254-0020A
Zoro #
G2188295
UPC #
012611086779
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 Year

Details

Item
Trip Lever
Fits Brand
American Standard
For Use With
American Standard Cadet Pressure Assist Toilet Tanks, Series 2100 And 2200
Includes
Handle and Lever Arm, Actuator Wire, Saddle Straps, Fasteners
Standards
ADA
Color/Finish
Polished Chrome
Material
Brass and Metal
Fixture Type
Toilets
Type
Trip Lever
Finish
Polished Chrome
Material of Construction
Brass and Metal
Compatible Brand
American Standard
Compatible SubBrand
Pressure Assisted Tanks
Product Type
Trip Lever
Compatible Product Type
Toilets
Compatible Series
4068 Tanks

Description

Trip Lever Repair Kit, Toilet, LH, Material of Construction Brass and Metal, Color/Finish Chrome, Forms Flush Activation Assembly, Fits American Standard Cadet Pressure Assist Toilet Tanks, Series 2100 And 2200, Standards ADA, Includes Handle And Lever Arm, Actuator Wire, Saddle Straps, Fasteners , Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.