Trip Lever, Toilet, Plastic, Bone
Mfr # 047192-0210A
Zoro # G5173384
product price: $24.19
/eaKey Features
Fits Brand
American Standard
For Use With
Mfr. No. 4053, 4065, 4078 Tank
Material
Plastic
Standards
ANSI/ASME
Color/Finish
Bone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
047192-0210A
Zoro #
G5173384
UPC #
012611209499
Country of Origin
Canada
Dimensions
Size
6 in
Manufacturers Warranty Length
1 Year
Details
Item
Trip Lever
Fits Brand
American Standard
For Use With
Mfr. No. 4053, 4065, 4078 Tank
Material
Plastic
Standards
ANSI/ASME
Color/Finish
Bone
Type
Trip Lever
Finish
Bone
Material of Construction
Plastic
Product Type
Trip Lever
Compatible Product Type
Toilets
Compatible Brand
American Standard
Compatible SubBrand
Gravity Tanks
Compatible Series
4053 Tanks, 4065 Tanks, 4078 Tanks
Description
Trip Lever, Toilet, Material of Construction Plastic, Color/Finish Bone, Fits Toilet Tank, Standards ANSI/ASMEManufacturers Warranty Length 1 Year..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.