Trip Lever, Toilet, Plastic/Metal
Mfr # 7381004-0200A
Zoro # G6229587
product price: $21.69
/eaKey Features
Fits Brand
American Standard
For Use With
Colony Tank 4192A
Standards
ANSI/ASME
Includes
Repair Part Only
Material
Plastic/metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7381004-0200A
Zoro #
G6229587
UPC #
012611549229
Country of Origin
Canada
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
Trip Lever
Fits Brand
American Standard
For Use With
Colony Tank 4192A
Standards
ANSI/ASME
Includes
Repair Part Only
Material
Plastic/metal
Color/Finish
White
Color
White
Type
Trip Lever
Material of Construction
Durable Plastic
Product Type
Trip Lever
Compatible Brand
American Standard
Compatible Product Type
Toilets
Compatible SubBrand
Gravity Tanks
Compatible Series
Cadet(R)
Description
Trip Lever, Toilet, Material of Construction Plastic/Metal, Color/Finish White, Fits Colony Tank, Standards ANSI/ASME, Includes Repair Part Only, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.