Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TubandShowerTrimKit, Chrome, 1.75gpm

  • Mfr # TU075508.002

  • Zoro # G6180962


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Material of Construction
Metal
Standards
ANSI A117.1, ASME A112.18.1, ASME A112.18.1016, ASSE 1016, CEC, CSA B125.1, CSA B125.16
Includes
Showerhead, Tub Filler, Valve Trim with Cartridge
Connection Type
FNPT
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU075508.002
Zoro #
G6180962
UPC #
012611629655
Country of Origin
Mexico

Dimensions

Fixed Showerhead Thickness
4 1/16 in
Fixed Showerhead Width
3 3/4 in
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Shower Connection Size
1/2 in

Details

Material of Construction
Metal
Standards
ANSI A117.1, ASME A112.18.1, ASME A112.18.1016, ASSE 1016, CEC, CSA B125.1, CSA B125.16
Includes
Showerhead, Tub Filler, Valve Trim with Cartridge
Connection Type
FNPT
Ligature Resistant
No
Features
One-Piece Cartridge: Simplifies installation and maintenance. Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge. Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation. Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions. Integrated Check Valves: Engineered to eliminate cross flow. Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding. Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone Back-to-Back Capability: Hot and cold can be reversed quickly and easily. Water Saving: Saves 30% water usage
Item
Tub and Shower Trim Kit
Flow Rate
2.5 gpm
ADA Compliant
ADA Compliant
Connection
1/2 in NPT
Primary Material
Metal
Shower Head Type
Wall Mounted
Showerhead Type
Wall Mounted
ADA Compliance
Yes
CEC Compliant
CEC Compliant
Showerhead Shape
Bulb
Face Shape
Circle
Includes Tub Spout
Tub Spout Included
Includes Trim Plate
Trim Plate Included
Series
Colony PRO
Fixed Showerhead Flow Rate
1.75 gpm
Showerhead Spray Pattern
Regular
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Material
Metal, Plastic
Includes Handheld Showerhead
Handheld Showerhead Not Included
Trim Finish
Polished Chrome
Showerhead Function
Single
Includes Handle
Handle Included
Includes Valve
Valve Not Included
Tub Spout Type
Pull Up Diverter Spout
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Trim Kit, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 4 1/16 in, Fixed Showerhead Width 3 3/4 in, American Standard, Colony PRO Series, Shower Connection Type FNPT, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Polished Chrome, Pull Up Diverter Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.