Zoro Homepage

Tubspout Escutcheon, Hampton, Williamsburg

  • Mfr # 907520-0020A

  • Zoro # G3592635


product price: $9.45
/ea

Key Features

Material
Steel
Finish
Chrome
Type
Hampton and Williamsburg
For Use With
Williamsburg Shower Faucets
Tub and Shower Category
Shower Trim Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907520-0020A
Zoro #
G3592635
UPC #
012611158445
Country of Origin
China

Dimensions

Length (In.)
1.13
Size
1/4" x 1-7/8"

Details

Material
Steel
Finish
Chrome
Type
Hampton and Williamsburg
For Use With
Williamsburg Shower Faucets
Item
Tub and Shower Trim
Tub and Shower Category
Shower Trim Parts
Material of Construction
Steel
For Use With Mfr. Model Number
7220732.002, 7221732.002, 7225733.002, 7411712.002, 7411732.002, T215710.002, T215730.002,, T415502.002, T420502.002
Fits Brand
American Standard
Sub-Category
Trim Plates, Caps and Indexes
Includes Cartridge
Cartridge Not Included
Includes Handle
Handle Not Included
Includes Valve
Valve Not Included
Includes Check Stop
Check Stop Not Included
Compatible Mfr. Model Number
7221732.002, 7225733.002, 7220732.002, 7411732.002, 7411712.002, T420502.002, T415502.002, T215710.002, T215730.002
Features
Durable Metal Construction, Easy to Install
ADA Compliance
No
Includes Trim Plate
Trim Plate Included
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Trim Finish
Polished Chrome
Includes Drain Stopper
Drain Stopper Not Included
Trim Plate Shape
Circle
ADA Compliant
Not ADA Compliant
Product Type
Tub and Shower Trim
Compatible Product Type
Williamsburg Shower Faucets
Compatible Manufacturer Part Number
7220732.002, 7221732.002, 7225733.002, 7411712.002, 7411732.002, T215710.002, T215730.002, T415502.002, T420502.002

Description

Tub and Shower Trim, ADA Compliance No, For Use With Williamsburg Shower Faucets, American Standard, Trim Finish Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.