Zoro Homepage
This item is Discontinued.
American Standard Twnsnd WaterSaving ShwrHd-1.75G 1660.509.278

Twnsnd WaterSaving ShwrHd-1.75G (Discontinued)

  • Mfr # 1660.509.278
  • Zoro # G8382698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660.509.278
Zoro #
G8382698
UPC #
012611581823
Country of Origin
Mexico

Dimensions

Height
6-1/8"
Width
6-1/8"
Face Dia.
6-1/8"

Details

Item
Shower Head
Features
Easily Clean Lime And Calcium Build Up, Easy to Clean Spray Nozzles Won't Clog, Full Spray Pattern, Saves 30% More Water
Flow Rate
1.75 gpm
Finish
Legacy Bronze
Shower Head Type
Single-Function
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1, CALGreen, CEC
Material
Ball Joint: Brass

Description

Twnsnd WaterSaving ShwrHd-1.75G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.