Undermount Bathroom Sink, Vitreous China, White, Number of Stations: 1

  • Mfr # 0496300.020

  • Zoro # G3322859


product price:  $84.85
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
White
Overall Length
19 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0496300.020
Zoro #
G3322859
UPC #
033056707234
Country of Origin
Mexico

Dimensions

Overall Length
19 1/4 in
Overall Width
16 1/4 in
Bowl Depth
5 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
White
Bowl Shape
Oval
ADA Compliant
Yes
Drain Opening
1 1/4 in
Back Splash
No
Number of Stations
1
Standards
ASME A112.19.2M, CAN/CSA B45
Commercial / Residential
Commercial
Residential / Commercial
Commercial
Side Splash
no

Description

Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Undermount, Color White, Overall Length 19 1/4 in, Overall Width 16 1/4 in, Bowl Depth 5 1/2 in, ADA Compliant Yes, Back Splash No, Bowl Shape Oval, Side Splash No, Number of Stations 1, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2M, CAN/CSA B45, Commercial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.