Zoro Homepage

Urinal Manual Flush Valve, 0.5 gpf gpf, 3/4 in Inlet

  • Mfr # 6045505.002

  • Zoro # G5353372


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
American Standard
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6045505.002
Zoro #
G5353372
UPC #
012611471025
Country of Origin
China

Dimensions

Inlet Size
3/4 in
Manufacturers Warranty Length
5 yr
Spud Connection Size
3/4 in

Details

Fixture Connection
Top Spud
Brand and Series
American Standard
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Fixture Type
Urinal
Item
Manual Flush Valve
Basic Power Source
Manual
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
Connection Location
Left or Right Hand
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Pressure Range
20 to 80 psi
Valve Design
Piston
Finish
Polished Chrome
Operating Pressure - Minimum
20 psi
Compatible Product Type
Urinals
Spud Location
Top
Operating Pressure - Maximum
80 psi
Series
American Standard

Description

Manual Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.