Urinal Spud, 1-1/4"
Mfr # 047005-0070A
Zoro # G2780513
product price: $20.69
/eaKey Features
Fits Brand
American Standard
For Use With
Allbrook .7 - 1.0 gpf Urinal - Siphon Jet (6541132), Trimbrook 1.0 gpf Siphon Jet Top Spud Urinal (6561017), Lynbrook 1.0 gpf Blowout Top Spud Urinal (6601012)
For Use With Mfr. Model Number
6501010.020, 6506001.020, 6541132.020, 6561017.020, 6571014.020, 6581015.020, 6601012.020
Color/Finish
Brass
Material
Brass and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
047005-0070A
Zoro #
G2780513
UPC #
012611147135
Country of Origin
Mexico
Dimensions
Size
2-1/4" x 1-1/4"
Manufacturers Warranty Length
1 Year
Details
Item
Spud
Fits Brand
American Standard
For Use With
Allbrook .7 - 1.0 gpf Urinal - Siphon Jet (6541132), Trimbrook 1.0 gpf Siphon Jet Top Spud Urinal (6561017), Lynbrook 1.0 gpf Blowout Top Spud Urinal (6601012)
For Use With Mfr. Model Number
6501010.020, 6506001.020, 6541132.020, 6561017.020, 6571014.020, 6581015.020, 6601012.020
Color/Finish
Brass
Material
Brass and Rubber
Includes
Spud, Brass Washer, Rubber Gasket and Brass Nut
Standards
IAPMO, ASSE, and CSA
Material of Construction
Brass
Fixture Type
Commercial/Industrial
Finish
Brass
Type
Inlet Spud
Compatible SubBrand
Flush Valves
Product Type
Spud
Compatible Brand
American Standard
Compatible Manufacturer Part Number
6501010.020, 6506001.020, 6541132.020, 6561017.020, 6571014.020, 6581015.020, 6601012.020
Compatible Series
American Standard
Compatible Product Type
Urinals
Description
Urinal Spud, For Use With Urinals with 1-1/4 In. Inlets, For Use With Grainger Item Number 5NTV8, 32V885, 5NTV9, 1ZKZ1, For Use With Mfr. Model Number 6541132.020, 6581015.020, 6571014.020, 6601012.020, 6561017.020, 6501010.020, 6506001.020, Fits Brand American Standard, Material Brass and Rubber, Size 1-1/4 In., Color/Finish Brass, Standards IAPMO, ASSE, And CSA, Includes Spud, Brass Washer, Rubber Gasket and Brass Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.