Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urinal, White, Floor Mount, 38-1/4" H, 18" W

  • Mfr # 6400001.020

  • Zoro # G3787283


product price: $539.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Brand and Series
American Standard Stallbrook
Urinal Mounting Style
Floor
Spud Location
Top
Gallons per Flush
0.5 gpf, 1 gpf
ADA Compliance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400001.020
Zoro #
G3787283
UPC #
791556094857
Country of Origin
China

Dimensions

Width (In.)
18
Depth (In.)
15
Height (In.)
38-1/4
Spud Connection Size
3/4 in
Manufacturers Warranty Length
1 yr

Details

Brand and Series
American Standard Stallbrook
Urinal Mounting Style
Floor
Spud Location
Top
Gallons per Flush
0.5 gpf, 1 gpf
ADA Compliance
Yes
Flush Handle
Sensor with Manual Override
Mounting Style
Floor
Type
Washout
Green Environmental Attribute
Urinal Uses 0.5 gpf or Less
Collection
Stallbrook(TM)
Cartridges Required
No
Flushing Method
Flushometer
Color/Finish
White
Item
Washdown Urinal
Standards
ANSI A117.1, ASME A112.19.2/CSA B45.1
Material of Construction
Vitreous China
Tank/Flushometer Mfr. Model Number
Not Included
Connection (In.)
3/4
Green Certification or Other Recognition
WaterSense Approved
Tank/Flush Valve Mfr. Model Number
6063051.002, 6063101.002
Color
White
Series
Stallbrook(TM)
ADA Compliant
ADA Compliant
Flush Handle Type
Sensor with Manual Override
Product Type
Washdown Urinal
Compatible Tank/Flush Valve Manufacturer Part Number
6063051.002, 6063101.002

Description

Washdown Urinal

Restrictions

This item has been restricted from sale in the following states: CO, MA, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.