Utility Sink Faucet, 6" to 10" Mount, 2 Hole Commercial

  • Mfr # 8345115.002

  • Zoro # G1117700


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
6" to 10"
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8345115.002
Zoro #
G1117700
UPC #
012611474088
Country of Origin
Mexico

Dimensions

Spout Length
16-3/16"
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Number of Holes
2
Mounting Hole Center to Center
6" to 10"
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
20.00 gpm
Handle Type
Vandal-Resistant Wrist Blade Handles
Item
Utility Sink Faucet
Includes
Spec Sheet Install Sheet Warranty Kitchen Faucets
Body Material
Cast Brass
Standards
ANSI A117.1 ASME A112.18.1 CSA B 125
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type - Faucet
Aerated
Mounting Type (Faucet)
Wall
Connection
1/2" FNPT
Mounting Type - Faucet
Wall
Valve Type
1/4 Turn
Faucet Finish
Chrome
Residential / Commercial
Commercial
Warranty
Lifetime Limited
Flow Type
Spray
Spout Shape
Straight
Flow Rate - Maximum
20 gpm
Number of Mounting Holes
2
Product Type
Faucet
Operation Method
Manual

Description

Item Utility Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.