Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Breaker Kit, Slip, Rubber, 1-1/2"

  • Mfr # M964402-0070A

  • Zoro # G5368142


product price: $6.29
/ea

Key Features

Fits Brand
American Standard
For Use With
American Standard Selectronic and Manual Flush Valves
Material
Rubber
Standards
ASSE 1037, ANSI/ASME A112.19.2
Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M964402-0070A
Zoro #
G5368142
UPC #
012611528736
Country of Origin
China

Dimensions

Size
1-1/2"

Details

Item
Vacuum Breaker Repair Kit
Fits Brand
American Standard
For Use With
American Standard Selectronic and Manual Flush Valves
Material
Rubber
Standards
ASSE 1037, ANSI/ASME A112.19.2
Material of Construction
Rubber
Type
Vacuum Breaker Repair Kit
Product Type
Vacuum Breaker Repair Kit
Max. Pressure
125 psi
Connection Type
Slip
Connection
Slip
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves
Compatible Brand
American Standard

Description

Vacuum Breaker Kit, Size 1-1/2 In., Connection Type Slip, Material of Construction Rubber, Seal Y, Max. Pressure 125 psi, Standards ASSE 1037, ANSI/ASME A112.19.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.